✓ Neutral color easily compliments most office settings
✓ Sleek and minimal design
✓ Matching Loveseat & Sofa available separately
The tan Interion® Upholstered Fabric Club Chair presents a sleek, modern, and minimalist look that is perfect for hotels, reception rooms, and similar areas that need comfortable and resilient seating. Its plush cushioning and durable fabric exterior are designed for longevity, and its four legs leaves the floor underneath it open for ventilation and makes it easy to mop or vacuum under it without having to move the chair. Seat cushion thickness is 8-3/4". Mid-back height is: 16"H. 1-Year Limited Warranty.
Interion by Global Industrial
Model # :WB695965TN
Interion® Upholstered Fabric Club Chair, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$649.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/4 in |
| Depth | 31-1/2 in |
| Height | 32-1/4 in |
| Weight Capacity | 300 lbs |
| Weight | 44 lbs |
| Seat Width | 21 in |
| Seat Depth | 19-3/4 in |
| Seat Height | 19 in |
| Seat Thickness | 8-3/4 in |
| Base | 4 Legged |
| Back Width | 21 in |
| Back Height | 16 in |
Product Details
| Assembly Required | Yes |
| Type | Club Chair |
| Frame Color Family | Silver |
| Series | Interion |
| Casters | No |
| Seat Color Family | Tan |
| Frame Material | Steel |
| Arm Type | Fixed |
| Back Type | Mid Back |
| Seat Material | Fabric |
| Collection | Modern |
| Brand | Interion by Global Industrial |