Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee Dustless

Model # :WBB2511926

MPN #: 437312

Milwaukee Dustless Upright Angled Broom, Yellow Unflagged Extra Sturdy Polypropylene w/Wooden Handle - Pkg Qty 12

Product Description
Durable, heavy duty stadium broom, reinforced with 5 broom head to cap rivets and a steel alignment bar. Fused 7" – 9" angled multi-stranded, unflagged polypropylene bristles. 56" overall length. Hardwood handle.

Features:

  • Fill Material: Polypropylene
  • Handle Material: Wood
  • Trim: 7" to 9"
  • Usage Grade: Heavy Duty (Very Stiff Bristle)
  • Fill Color: Yellow
  • Trim Style: Unflagged
  • Style: Poly Corn® Upright
  • Trim Type: Angled
  • Overall Length: 56"
  • Handle Length: 43-1/2"
  • Trim Angle Size: Large
  • Head Length: 12-1/2"
  • Brush Head Width: 10"
  • Broom Type: Poly Corn®


PRICE
$443.40  Sold in packages of 12 / $36.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 in
Width10 in
Bristle Length7 To 9" in
Handle Length43-1/2"

Product Details

TypeUnflagged
Handle MaterialWood
Package Quantity12
ColorYellow
Manufacturers Part Number437312
BrandMilwaukee Dustless
Bristle MaterialPolypropylene