Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Danby

Model # :WBB3133750

MPN #: DUFM085A4BSLDD

Danby® Upright Freezer, 8.5 Cu.Ft. Capacity, Black & Silver

Product Description
Stock up on your family's frozen favorites with a Danby® Designer stainless-steel upright freezer, ideal for a basement, kitchen, or garage. Save on money and energy with this ENERGY STAR® rated product which is great for saving floor space with its upright design. In addition, this unit features an abundance of space for food organization with four storage shelves and three-door shelves for smaller items. This model is garage ready and can perform in temperatures from 0°F to 110°F (-17°C to 43°C). Boasting 8.5 cu. ft. (241 L) of freezer space for frozen meals, meats, vegetables, and more, making it perfect for couples and small families. The convenient manual-defrosting function makes it easy to maintain and stay ice-free, and it also features an internal drip tray. The ultra-modern mechanical thermostat is a breeze to program and monitor, while the scratch-resistant worktop is ideal for storing extra accessories. This modern appliance also features a clever, reversible door hinge that enables you to adjust it for a left or right-handed opening. Included is an industry-leading 5-year warranty on parts and labor with in-home service.

Features:
  • 8.5 cu. ft. (241 L) capacity upright freezer
  • ENERGY STAR® complaint, energy-efficient to help you save money without sacrificing performance
  • Garage ready: freezer can perform in temperatures from 0°F to 110°F (-17°C to 43°C)
  • Environmentally friendly R600a refrigerant
  • Manual defrost with drip tray
  • 3 quick freeze shelves
  • 4 door shelves for smaller, frequently used items
  • Mechanical thermostat is conveniently located for easy temperature control
  • Rounded door with integrated door handle provides a modern look
  • Scratch-resistant worktop provides additional storage space
  • Reversible door hinge allows for right or left door opening
  • 2 adjustable legs for leveling and height flexibility
  • 5-foot power cord gives flexibility for installation
  • Industry-leading 5-year warranty on parts and labor with in-home service


PRICE
$879.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24-4/5 in
Height58-2/3 in
Weight117.6 lbs
Interior Height50-4/5 in

Product Details

ApplicationCommercial
Door TypeReversible
Door SwingY
Number of Baskets0
Defrost TypeManual
MaterialMetal
Number of Shelves3
Manufacturers Part NumberDUFM085A4BSLDD
Number of Level Legs4
BrandDanby
TypeUpright Freezer
Shelf TypeQuick Freeze
Energy Usage247 kwh/y
ColorStainless Steel
Temperature Range9-110 °F
Capacity8.5 ft³
Number of Doors1
Voltage115 V
Thermostat TypeMechanical
Lock IncludedN
Refrigerant TypeR600A

Warranty

Warranty5

Compliance & Certifications

CertificationsCSA Listed
Energy Star CertifiedY