Microfridge® Refrigerator 3.3MF4R, 3.1 CF, Black
Write a Review
|
Questions & Answers (0)
Product Description
Freeze, Cool, Heat and Eat. MicroFridge® with Safe Plug® combination appliances provide safety and energy conservation benefits with our patent-pending Safe Plug® Technology. Plus the added convenience of an integrated Dual Charging Station to recharge personal electronic devices. *Image shown is of a similar model
PRICE
$579.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 20 in |
| Height | 32 in |
| Weight | 51.2 lbs |
Product Details
| Shelf Type | Wire |
| Color | Black |
| Amperage | 15 A |
| Hertz | 60 Hz |
| Adjustable Shelf | Yes |
| Capacity | 3.3 ft³ |
| Voltage | 120 V |
| Number of Doors | 1 |
| Defrost Type | Cycle Defrost |
| Number of Shelves | 1 full, 3 half |
| Description | Refridgerator |
| Manufacturers Part Number | 3.3MF4R |
| Brand | Snackmate By MicroFridge |
Warranty
| Warranty | 5 yr |