Laptop & Tablet Stands
Availability
Type
Brand
Depth
Material
Width
Height
Color
Price
Related Products
Elevate your customer service with the Backlit Panel Register Light by Lavi Industries. These lights serve as a beacon of efficiency, leading customers seamlessly to available service positions. Praised for their consistent performance and adaptability, they play a critical role in enhancing customer flow and reducing confusion, particularly in high-traffic settings. The LED-backlit panels illuminate vinyl numbers or graphics on a diffusion sleeve, making visibility clear and impactful, even in bright environments. Station lights add an important clue to available service points. Optimize ...
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Glides effortlessly to encourage healthy, natural movement. Responds to your body's weight and warmth, yet never loses its shape. Soft memory foam conforms to your wrist for exceptional comfort. Optical-friendly mouse pad for superior tracking control. Durable jersey ...
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Supports wrist, relieves pressure, and provides comfort. Optical-friendly mouse pad provides superior tracking control. Stain-resistant polyurethane covering wipes clean with damp cloth. Non-skid rubber backing keeps pad in place. Stylish, transparent gel adds color to ...
Sensitive, soft, silent, smooth, stylish and slim...all words that define the Macally DYNAMOUSE USB optical silent mouse for Mac and PC. This mouse has a DPI button that allows you to switch between a sensor resolution of 800,1200, 1600 and 2400 DPI so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scroll wheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. The 5ft long cable allows you to connect the ...
Zip around your home or office with ease with this handy little desk that can be used while working on your laptop or as a speakers' lectern. The modern half-moon shaped desktop in a maple laminate finish blends seamlessly in any decor. If you do a lot of traveling, this lightweight laptop desk allows you to work from a hotel bed or chair and the small footprint won't take up much room in your trunk or backseat Long sedentary workdays can lead to health problems so the ability to move is very important. This height adjustable laptop desk allows you to complete tasks while sitting down or ...