Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182770

MPN #: 7484GN

Cortech® USA Endurance™ Crew Arm Chair, 25"W x 26"D, Green

Product Description
The Endurance™ Crew Arm Chair prioritizes safety, durability, comfortability, and overall aesthetics to enhance the individual healing process. Its ergonomic structure provides maximum comfort and is designed for frequent, continuous use in intensive environments.

Features:
  • Durable, one-piece, rotationally molded design for increased strength. Constructed of high-impact "no break" polyethylene
  • Sound dampening
  • Easy to clean, sanitize, and maintain
  • Passes Flammability UL 94 HB
  • Flame Retardant (passes Cal 133). Test reports available upon request
  • Greenguard Gold Certified
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Manufactured to ISO Quality Standards in the USA
  • 10-Year Factory Warranty


PRICE
$425.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth26 in
Height32 in
Weight Capacity500 lbs
Seat Height17 in

Product Details

TypeCorrectional Seating
Interior or Exterior UseInterior
Frame Color FamilyGreen
ColorGreen
Mounting LocationFree Standing
Made in the USAYes
Seat Color FamilyGreen
MaterialPolyethylene
DescriptionCrew Arm Chair
Arm TypeFixed
Manufacturers Part Number7484GN
Stack and/or NestNo
Back TypeLow Back
Seat MaterialPolyethylene
BrandCortech USA

Warranty

Warranty10 yr