Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cabka

Model # :WB298525

MPN #: NPP4840FP-E6OD

Rackable FDA Grade Plastic Open Deck Pallet, 6 Runner, 4-Way, 48" x 40", 4400 Lb Static Cap, Black

Product Description
Rackable Plastic Pallet Black 48x40 - Open Deck, 6 Runner, Fork Cap. 4400 Lbs.

This mid weight, ergonomically designed pallet allows you reach high performance capacities at a low cost. It's open deck, flow thru design is perfect for closed loops, distribution chains across industry sectors including Retail, Medical, Food (Non-Contact), Electronic & Pharmaceutical.
PRICE
$139.95

Min. purchase quantity is 8
8
8

Bulk Pricing

Quantity
Pricing
Buy 8 units - 49 units
139.95
Buy 50 units - 199 units
135.95Save $4.00 (3%)
Buy 200+ units
129.95Save $10.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height6-1/8 in
Weight34 lbs
Dynamic Fork Weight Capacity4400 lbs
Racking Weight Capacity2200 lbs
Supported Racking Weight Capacity4400 lbs
Selective Weight Capacity2200 lbs
Unsupported Racking Edge Weight Capacity2200 lbs
Decking Weight Capacity4400 lbs
Static Floor Weight Capacity8800 lbs

Product Details

Assembly RequiredNo
TypeRackable
Top DeckOpen
ColorBlack
AvailabilityShips From Mfg
Fork EntryFour-Way Entry
MaterialRecycled Plastic
ConditionNew
Package Quantity1
Manufacturers Part NumberNPP4840FP-E6OD
BrandCabka

Compliance & Certifications

CertificationsISPM 15 Exempt