This 21 gallon used oil drain features heavy gauge steel construction with a powder coat finish for long lasting durability. It includes 3/4 in. dry break quick connect coupler set that allows fluid evacuation with the use of a double diaphragm pump instead of pressurizing the tank. Large 6 in. dia. ball bearing wheels allow for easy movement, and a handy tool tray and padded handle provide added convenience and comfort. A large "USED COOLANT ONLY' decal is also provided for use with used antifreeze.
Liquidynamics Used Oil Drain, 21 Gallon, 3/4" Quick Disconnect - 24177
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$645.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Weight | 69 lbs |
| Discharge Hose Length | 6-1/2 ft. |
| Wheel Size | 6 in. |
Product Details
| Color | White |
| Wheels | Ball Bearing |
| For Use With | Used Oil, Gear Oil, Differential Oil, Transmission Fluid Or Engine Coolant |
| Evacuation Method | Double Diaphragm Pump Connection |
| Capacity | 21 gal |
| Material | Steel |
| Handle | Padded |
| Description | Used Oil Drain |
| Manufacturers Part Number | 24177 |
| Built In Drain | Y |
| Brand | Liquidynamics |
Warranty
| Warranty | 1 yr |