Insize V-Block Set, 2"L x 11/16"W x 7/8"H, Pair
Write a Review
|
Questions & Answers (0)
Product Description
Two V blocks per setMade of hardened tool steel. 2.0" x 0. 7" x 0. 9" (LxWxH)
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 11/16 in |
| Max Measurement | 1-1/4 IN |
Product Details
| Type | V-Block |
| Digital | No |
| Material | Steel |
| Description | V-Block Set |
| Color | Silver |
| Manufacturers Part Number | 6887-1 |
| Accuracy | 197Ωin °F |
| Brand | InSize |