INSIZE V-Block Set, 6896-11, .20 - 1.18 DIA Shaft Range, 2 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
InSize V-Block Set, 6896-11, .20-1.18" DIA Shaft Range, 2 Pcs
Hold cylindrical workpieces for inspection and machining Two V-blocks per set Hardened to HRC60±2 V groove on the top for large shafts V groove on the bottom for small shafts
PRICE
$359.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-9/16 |
| Depth | 1-9/16 |
| Height | 2 |
| Weight | 3 lbs |
| Size | 1.97" x 1.57" x 1.57" |
Product Details
| Style | Magnetic V-Blocks Set |
| Description | V-Block Set |
| Manufacturers Part Number | 889455 |
| Brand | InSize |