- 12" High Lips
- 1-1/2" x 1/8" angle iron uprights for added strength
- Ships fully assembled and ready for use
- Higher lips up make unit perfect for transporting bulk items
- 5" x 1-1/4" Polyolefin Casters - (2) Rigid, (2) Swivel, with Side Brakes
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® 4 Sided Mesh Box Stock Cart, Steel, 1400 lb. Cap., 42-1/4"L x 24-3/8"W x 35-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$549.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/4 in |
| Width | 24-3/8 in |
| Height | 35-1/8 in |
| Inside Height | 12 in |
| Weight Capacity | 1400 lbs |
| Weight | 84.5 lbs |
| Wheel Diameter | 5 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Steel Elevated Box Truck with Expanded Metal Sides |
| Shelf Type | Lipped |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Handle Type | Standard |
| Number of Sides | 4 |
| Side Panels | Expanded Metal |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | RSC12-EX2436-2-5PO-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |