Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Guardair Corporation

Model # :WBB645309

MPN #: 1500

Guardair 1500, Gun Vac Kit W/ 9" Crevice Tool

Product Description
Place twice the power of a standard shop vacuum in the palm of your hand. Powered by standard shop compressed air, the lightweight 1500 Gun Vac has no electric motors to burn out. Easy to empty, high filtration collection bag attaches to rear of vacuum via hose cuff. Tapered vacuum inlet accepts all standard 1-1/4" vac accessories. Unit hangs on a hook, ready for use at anytime.

Features:

  • Rugged, all metal construction
  • Contoured comfort grip
  • Convenient hanging eyelet
  • High filtration collection bag with zipper for easy debris disposal
  • 9 crevice tool included
  • 29 SCFM
  • 1/4" FNPT bottom and rear inlets
  • Minimum Compressor HP needed to operate effectively: 7.5HP


PRICE
$125.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-1/2IN in
Width8 in
Height1-1/2 in

Product Details

DescriptionGun Vac Kit
ColorMetallic
Manufacturers Part Number1500
BrandGuardair Corporation