Features:
- Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
- Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
- Intrinsically Safe: No electric motors, or risk of electrical sparks, no electric cords -- safe in both wet and dry locations.
- Customizable Performance: Tailor performance with three color-coded, easy-to-change injector nozzle sets to customize the level of compressed air savings and vacuum suction.
- Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
- Versatile: Equipped with a liquid shutoff assembly -- suitable for both wet and dry wet applications.
- Compatible: Backwards compatible with all existing Guardair® pneumatic vacuum components including drums, covers, attachments and accessories.
- Includes: (1) PowerQUAD 5-Gallon Vacuum Generating Head w/ 1-1/4" Vacuum Inlet, (1) Air Supply Shut-Off Valve w/ 3/8" FNPT, (1) 5/10 Gal Wire Cage Coalescing Filter, (1) Heavy-Duty, 19-Gauge, 5-Gallon Steel Drum, (1) 3/8" x 12' Air Supply Hose w/ 3/8" MNPT Swivel connectors, (1) 1-1/4" x 10' Standard Duty Vacuum Hose, (1) 1 1/4" Curved Tool Coupler, (1) 9" Long Plastic Crevice Tool, (1) 3" Round Brush Tool, (1) 19" Plastic Wand, (1) 5" Utility Tool