Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alera

Model # :WBB2223916

MPN #: VA286615ES

Alera® Hutch with Doors - 64-3/4"W x 15"D x 35-1/2"H - Espresso - Valencia Series

Product Description
Increase productivity and desktop space with this hutch. Handy compartmentalized overhead storage. Can be installed with included doors or without for easier access. Lighting valance and grommets to facilitate task lighting installation. Durable woodgrain laminate is water-, scratch-, and stain-resistant. Fully finished back. Accommodates optional Alera® Tackboards.


PRICE
$589.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth64-3/4 in
Height35-1/2 in

Product Details

TypeHutch
Frame Color FamilyEspresso
ColorEspresso
SeriesValencia
Top Color FamilyEspresso
DescriptionHutch with Doors
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberVA286615ES
Top MaterialLaminate
BrandAlera

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI/BIFMA