Alera® Hutch with Doors - 64-3/4"W x 15"D x 35-1/2"H - Mahogany - Valencia Series
Write a Review
|
Questions & Answers (0)
Product Description
Increase productivity and desktop space with this hutch. Handy compartmentalized overhead storage. Can be installed with included doors or without for easier access. Lighting valance and grommets to facilitate task lighting installation. Durable woodgrain laminate is water-, scratch-, and stain-resistant. Fully finished back. Accommodates optional Alera® Tackboards.
PRICE
$775.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 64-3/4 in |
| Height | 35-1/2 in |
Product Details
| Type | Hutch |
| Frame Color Family | Mahogany |
| Color | Mahogany |
| Series | Valencia |
| Top Color Family | Mahogany |
| Description | Hutch with Doors |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | VA286615MY |
| Top Material | Laminate |
| Brand | Alera |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA |