Milwaukee Hand Truck 47109 - Flow Back Handle - Solid Rubber Wheels - 600 Lb. Capacity - Red
Write a Review
|
Questions & Answers (0)
Product Description
This Milwaukee Flow back hand truck has an 600 lb load capacity. The Flow back handle allows for one or two hand operation. 8" solid puncture proof tires never go flat. Powder Coated Red. Steel frame is made in the USA. Milwaukee-The Name the Pros Trust
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 18 in |
| Height | 46-1/2 in |
| Weight Capacity | 600 lbs |
| Weight | 23 lbs |
| Wheel Diameter | 8 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 8 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Red |
| Wheel Type | (2) Rigid |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 47109 |
| Handle Style | Continuous Flow-Back |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |