Valley Craft® Steel Mini Pallet Truck with Solid Rubber Wheels, 1000 lb. Cap., Green
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® EZY-Tilt™ Mini Pallet Truck - Steel - 52x22x51
Valley Craft's 2-Wheel Pallet Trucks have (2) 13 3/4" forks and are designed for use with or without Valley Craft mini pallets. These heavy duty hand trucks have a 1,000 lb. load capacity and are easily maneuvered using the rubber grip twin handles. Efficiently load, transport and store various product with ease. Great for use within your facility or for delivery trucks on the go.
Built-in over-sized fenders help improve stability and protection of your load during transport. The hand brake gives the operator added control of heavy loads or on uneven surfaces (on select models). This hand truck is available in steel or aluminum frames, and with wheel options of pneumatic, solid rubber, or mold-on rubber. Heavy 14 gauge steel frames can handle the toughest, most rigorous use and environments. Aluminum frames are lighter weight which makes them easier to maneuver, and are spark resistant which is required for certain environments. Pneumatic wheels make handling heavy loads or maneuvering over various terrain simple. The solid rubber wheels provide premium durability and simplified handling of heavy loads. Mold-on rubber wheels are recommended for flat indoor environments and are maintenance free. 1" steel axels are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit.
The foot operated trip spring allows the forks to fold up or down for improved handling and convenient storage. When the forks are folded up it can take up less storage space, especially if stored against a wall or in a delivery truck. When the forks are folded down, it allows the operator to conveniently push the hand truck and have the forks on the ground to slide under your desired pallet. Once your pallet is on top of your forks, the operator can tilt the hand truck up to lock the forks in place and tilt back to simply break-over the load and begin to transport your items.
Valley Craft's Pallet Trucks are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.
Valley Craft's 2-Wheel Pallet Trucks have (2) 13 3/4" forks and are designed for use with or without Valley Craft mini pallets. These heavy duty hand trucks have a 1,000 lb. load capacity and are easily maneuvered using the rubber grip twin handles. Efficiently load, transport and store various product with ease. Great for use within your facility or for delivery trucks on the go.
Built-in over-sized fenders help improve stability and protection of your load during transport. The hand brake gives the operator added control of heavy loads or on uneven surfaces (on select models). This hand truck is available in steel or aluminum frames, and with wheel options of pneumatic, solid rubber, or mold-on rubber. Heavy 14 gauge steel frames can handle the toughest, most rigorous use and environments. Aluminum frames are lighter weight which makes them easier to maneuver, and are spark resistant which is required for certain environments. Pneumatic wheels make handling heavy loads or maneuvering over various terrain simple. The solid rubber wheels provide premium durability and simplified handling of heavy loads. Mold-on rubber wheels are recommended for flat indoor environments and are maintenance free. 1" steel axels are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit.
The foot operated trip spring allows the forks to fold up or down for improved handling and convenient storage. When the forks are folded up it can take up less storage space, especially if stored against a wall or in a delivery truck. When the forks are folded down, it allows the operator to conveniently push the hand truck and have the forks on the ground to slide under your desired pallet. Once your pallet is on top of your forks, the operator can tilt the hand truck up to lock the forks in place and tilt back to simply break-over the load and begin to transport your items.
Valley Craft's Pallet Trucks are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.
PRICE
$939.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Height | 54 in |
| Weight Capacity | 1000 lbs |
| Weight | 79 lbs |
| Wheel Diameter | 10 in |
| Fork Length | 13-3/4 in |
| Noseplate Width | 13-3/4 in |
| Noseplate Depth | 4 in |
Product Details
| Assembly Required | No |
| Type | Mini |
| Color | Green |
| Wheel Type | (2) Rigid |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | F84776A1 |
| Handle Style | Rubber Grip Twin Handles |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |