Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351224

MPN #: F84883A1

Valley Craft® Steel Mini Pallet Truck with Brake, 1000 lb. Capacity, Green

Product Description
Valley Craft® EZY-Tilt™ Mini Pallet Truck with Brake -Steel - 51x22x48

EZY-Tilt™ Steel Pallet Trucks are constructed of rugged 14-gauge, 1-1/8" O.D. steel tubing with form-fitted joints and solid welds, with reinforcement intentionally placed at the points of greatest stress. Steel, double-forked shoe locks into position automatically and is easily released by tripping a foot lever. 1" steel axle is encased in a protective housing. Equipped with hand brakes. Shoes measure 14.5". Truck rolls easily on solid rubber tires. 1000-lb. capacity.

PRICE
$1,159.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Height54 in
Weight Capacity1000 lbs
Weight84 lbs
Wheel Diameter10 in
Noseplate Width13-3/4 in
Noseplate Depth4 in

Product Details

Assembly RequiredNo
TypeMini Pallet Truck
ColorGreen
Wheel Type(2) Rigid
Handle TypeDual Pin
Style2-Wheel
MaterialSteel
Manufacturers Part NumberF84883A1
Handle StyleRubber Grip Twin Handles
BrandValley Craft

Warranty

Warranty1 yr