Valley Craft® 4-Wheel Steel Pallet Hand Truck with Solid Wheels, 1000 lb. Cap., Green
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® Steel Deep Frame Pallet Truck - Solid Wheels
Steel Deep Frame Pallet Truck has a 6' longer frame and 19' skid rails to prevent truck from falling back on operator. Features 14-ga., 1-1/8' O.D. steel tubing with form-fitted joints and solid welds, and replaceable solid tires. Shoe is 13-3/4" long. 1000-lb. capacity.
Steel Deep Frame Pallet Truck has a 6' longer frame and 19' skid rails to prevent truck from falling back on operator. Features 14-ga., 1-1/8' O.D. steel tubing with form-fitted joints and solid welds, and replaceable solid tires. Shoe is 13-3/4" long. 1000-lb. capacity.
PRICE
$879.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/2 in |
| Height | 54 in |
| Weight Capacity | 1000 lbs |
| Weight | 81 lbs |
| Wheel Diameter | 10 in |
| Fork Length | 13-3/4 in |
| Noseplate Depth | 13-3/4 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Gray |
| Wheel Type | (2) Rigid, (2) Swivel |
| Handle Type | Dual Pin |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | F84910A8 |
| Handle Style | Double |
| Brand | Valley Craft |