The Narrow Mast Stacker is great for the shipping and manufacturing facilities. The stacker provides a fast efficient solution to loading and unloading products in closely confined areas. The stacker features a simple throttle design for lifting control, as well as, infinite forward and reverse speed adjustments. The unit drives on poly on steel steering and load wheels, which provide excellent maneuverability. A battery charger and gauge are included. Models are available with fixed or adjustable forks as well as fixed or adjustable leg supports.Dock required for Delivery.
Vestil Fully Powered Narrow Mast Stacker SNM15-62-AA with Adj. Forks/Straddle Legs - 1500 Lb. Cap
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8,539.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 69 in |
| Width | 58-1/2 in |
| Height | 78-1/2 in |
| Lowered Height | 2-1/8 in |
| Raised Height | 62 in |
| Weight Capacity | 1500 lbs |
| Weight | 996 lbs |
| Fork Length | 42 in |
| Fork Width | 4 in |
| Distance Across Forks | 8-3/8 to 26-3/4 (adjustable) in |
| Straddle Leg Width | 40-1/8 in |
| Travel Speed | 1.24 Loaded; 1.86 Unloaded mph |
| Lift Speed | 17.25 Loaded; 28 Unloaded ft/min |
| Load Center | 23-5/8 in |
Product Details
| Assembly Required | No |
| Charger | 8 amp / 120V |
| Mast Style | Non-Telescopic |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 2.0 KW |
| Manufacturers Part Number | SNM15-62-AA |
| Brand | Vestil |
| Battery Type | 12 V AGM |
| Type | Forks Inside Adjustable Straddle Legs |
| Color | Black |
| Duty Cycle per Charge | 3 to 4 Hours; 8 Hours Intermittent Use |
| Number of Batteries | 2 |
| Drive Motor | 1.0 KW kW |
Warranty
| Warranty | 90 days |