Drill & Driver Accessories
Availability
Free Shipping
Type
Brand
For Use With
Price
Related Products
Milwaukee M18 FUEL™ Cordless 7/16" Hex Utility High Torque Impact Wrench w/ ONE-KEY™ Kit, 2865-22 The M18™ FUEL™ 7/16 in. hex utility high torque impact wrench w/ ONE-KEY™ delivers the fastest drilling speed, more power, and is built for maximum control. The POWERSTATE™ brushless motor and all-new mechanism provide linemen with 30% faster drilling speed, increasing productivity on the job. With up to 750 ft-lbs max torque, this impact delivers more power for effortless removal of rusted or corroded hardware. It's ergonomically designed for the lineman, ...
Punch through stud after stud with the FLEX 24V 1/2" Compact Right Angle Drill when running conduit. This compact right angle drill is an ideal tool for electricians and delivers an industry-leading 1,680 inch-pounds of torque. Turbo mode unleashes maximum power and increased speed up to 1,650 RPM. Its magnesium gear box delivers maximum durability in a lightweight housing and anti-kickback technology lets you work with confidence. The drill's ergonomic rubber-covered top handle provides comfort when working and a rafter hook offers easy storage when not in use. For maximum power and ...
The Bosch HD18-2 Two-Speed Hammer Drill features a muscular 8.5 Amp motor that handles all masonry drilling applications, delivering a max of 51,000 BPM for muscle and durability. The tool's drilling capacities range from 3/4- In. for masonry applications to 1-1/2- In. for wood. The HD18-2 features a torque-control auxiliary handle, which locks into place; the handle has a built In. depth gauge. The dual-mode selector easily converts from rotation-only to hammer-drill mode. A rotating brush plate allows users to easily back out bound-up bits. It has two speed settings, one for high speed ...
The Flex Mud Mixer delivers the power, comfort, and control to prep any material for the job. The ergonomic dual-handle design enhances your stability and control. Two mechanical gear speeds help you power through even the toughest mixes with ease. Additionally, three electronic speed modes helps you dial in the speed for total control of every mix. Fits all of common paddles using this mixer's secure, 1/2" keyed chuck. And maximize your Flex Advantage with Flex battery cross-compatibility to deliver the same unrivalled power, runtime, and fast charging speed as your other Flex power ...
3M™ Disc Pad Holders allow you to quickly and easily change Scotch-Brite™ abrasive discs during multi-step projects. Available in a range of sizes, foam densities and attachment options, so you can find the perfect holders for your grinding and sanding projects. 3M™ Disc Pad Holders have a center hole with internal threadschoose the thread size that matches the external thread size of your right angle grinder. T-shaped hooks securely hold a surface conditioning disc and provide quick and easy disc attachment, removal, and re-attachment. The hook-and-loop feature enables ...