Briggs & Stratton® XR Series 19N137-0077-F1 Horizontal Shaft Engine, 306cc, 10 HP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Shaft Type | Horizontal |
| Horsepower | 10 |
| Displacement | 306 in³ |
| Color | Black |
| Start Type | Electric/Alternator |
| Engine Type | Horizontal |
| Brand | Briggs & Stratton |
Related Products
This genuine 223cc Briggs & Stratton single cylinder engine offers dependable power specially designed for power riding tractors and large walk behinds. With a power rating of 10.0 gross torque, it is simple for you to enjoy a high-performance mowing experience. Providing easy starting, enhanced durability, quieter operation and lower emissions, the 1000 Series delivers great power and handline, cut after cut. With a manufacturer limited warranty of 2 years consumer use / 90 days commercial use, Briggs & Stratton provides power that you can trust. This engine includes an installed muffler ...
This genuine 208cc Briggs & Stratton single cylinder engine offers dependable power for your equipment needs. With a power rating of 9-1/2 gross torque, this engine features a premium Dual Clean air filtration system and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 90 days commercial use, Briggs & Stratton provides power that you can trust. This engine includes a Dura-Bore cast iron cylinder sleeve for extended life. This engine includes an installed muffler and fuel tank. Features: For utility / general applications like ...
Vanguard®™ Single-Cylinder engines are the result of listening to leading equipment manufacturers, contractors and owners of rental stores. Every design innovation and integrated technology is customer-driven, because out there where the work gets done, proven engine performance means business. Features: 203cc 3-in-1 controls with Transport Guard System Standard Integrated Cyclonic Air Filtration Starts Down to -20 degrees F 1-Pull Starting Nano Media Air Cleaner Filter Element with Autoshed Technology
This genuine 208cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 9.50 gross torque, this engine features a premium Dual Clean air filtration system and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use/90 days commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler and fuel tank. Features: For utility/general applications like log ...
This genuine 420cc Briggs & Stratton® single cylinder engine offers dependable power designed for frequent use in demanding work environments. With a power rating of 21 ft-lbs of gross torque, this engine features a premium Dual Clean air filtration system. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler, a low-oil sensor, and a fuel tank. Features: PTO ball bearing: This helps ...