Features:
- 203cc
- 3-in-1 controls with
- Transport Guard System
- Standard Integrated Cyclonic Air Filtration
- Starts Down to -20 degrees F
- 1-Pull Starting
- Nano Media Air Cleaner Filter Element with Autoshed Technology
Weights & Dimensions
| Weight | 56 lbs |
| Shaft Size | 3/4" x 2-27/64" in |
Product Details
| Shaft Type | Horizontal |
| Horsepower | 6-1/2 |
| Displacement | 203cc in³ |
| Color | Black |
| Number of Cylinders | 1 |
| Cycles | 4 |
| Start Type | Rewind |
| Engine Type | 4-Cycle |
| Brand | Briggs & Stratton |