Briggs & Stratton® Vanguard® 356447-3524-G1 Horizontal Shaft Engine, 570cc, 18 HP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Shaft Type | Horizontal |
| Horsepower | 18 |
| Displacement | 570 in³ |
| Color | Black |
| Start Type | Electric/Alternator |
| Engine Type | Horizontal |
| Brand | Briggs & Stratton |
Related Products
This genuine 344cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 10.5 horsepower, this engine features a premium Dual Clean air filtration system, rewind starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes a fuel pump. Features: Float carburetor for consistent easy starting ...
This genuine 208cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 9.50 gross torque, this engine features a premium Dual Clean air filtration system and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use/90 days commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler and fuel tank. Features: For utility/general applications like log ...
This genuine 627cc V-Twin Vanguard® engine is design engineered to handle the most demanding commercial applications. Energetic and quick starting, these powerhouse engine feature a number of advanced technologies and integrated components, while also being lighter and more compact than leading competitor's engines. Buyer protection package provides 3 year commercial use limited warranty. Features: Float carburetor for consistent easy starting Dual-Clean™ air cleaner pleated paper filter with a foam pre-cleaner ensures maximum protection for extended engine life Full pressure ...
This genuine 420cc Briggs & Stratton® single cylinder engine offers dependable power designed for frequent use in demanding work environments. With a power rating of 21 ft-lbs of gross torque, this engine features a premium Dual Clean air filtration system. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler, a low-oil sensor, and a fuel tank. Features: PTO ball bearing: This helps ...
The Small Block V-Twin Vanguard® engine is designed-engineered to handle the most demanding commercial applications. Energetic and quick starting, these powerhouse engines feature a number of advanced technologies and integrated components, while also being lighter and more compact than leading competitor's engines. Features: 479cc Displacement: Balances power and efficiency effectively Advanced Debris Management Dura-Bore Cast Iron Cylinder Sleeve Full Pressure Lubrication w/ Spin-On Oil Filter EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced ...