Briggs & Stratton® Vanguard® Vertical Shaft Engine, 627cc, 23 HP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Shaft Type | Vertical |
| Horsepower | 23 |
| Displacement | 627 in³ |
| Color | Black |
| Start Type | Electric/Alternator |
| Engine Type | Vanguard |
| Brand | Briggs & Stratton |
Related Products
This genuine 344cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 10.5 horsepower, this engine features a premium Dual Clean air filtration system, rewind starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes a fuel pump. Features: Float carburetor for consistent easy starting ...
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard® 23.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 386777-0144-G1 boasts 627 CC, a 2.97 in. (75.44 mm) bore, and 2.76 in. (70.10 mm) stroke sending power to a robust 1-1/8 in. by 4 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty. Features: 627cc Displacement: Balances power and efficiency effectively Advanced ...
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our 550EX Series engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 9P702-0294-F1 boasts 140 CC, a 2.50 in. (63.50 mm) bore, and 1.75 in. (44.45 mm) stroke sending power to a robust 7/8 in. by 3-5/32 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty. Features: Dual-sealing air cleaner for improved debris resistance and longer life Lightest ...
Features: Vanguard® EFI Engine Electronic Fuel Injection Cyclonic air filter provides ultimate debris protection and lasts 2X longer than panel-style air cleaner systems Increased cylinder block structure for added strength and durability Cooling fin inspection panels speed debris inspection and cleaning Full pressure lubrication with spin-on oil filter assures controlled lubrication for extended component life Buyer protection package provides three-year limited commercial engine warranty
This genuine 627cc V-Twin Vanguard® engine is design engineered to handle the most demanding commercial applications. Energetic and quick starting, these powerhouse engine feature a number of advanced technologies and integrated components, while also being lighter and more compact than leading competitor's engines. Buyer protection package provides 3 year commercial use limited warranty. Features: Float carburetor for consistent easy starting Dual-Clean™ air cleaner pleated paper filter with a foam pre-cleaner ensures maximum protection for extended engine life Full pressure ...