Keysco Vari-Angle Worktable, Aluminum, 31"W x 28"D x 38"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Aluminum Vari Angle Table is lightweight and easy to move around. Table tilts to any angle for easy access and folds flat for storage. Holds doors, fenders, decks or hood for painting or preparing. Work table is 36 inches x 30 inches.
PRICE
$509.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 13 in |
| Height | 45 in |
| Weight | 14 lbs |
| Max Height | 45 in |
| Low Height | 19 in |
Product Details
| Assembly Required | Yes |
| Type | Vari-Angle Worktable |
| Capacity | 400 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 73025 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |