These models include Model 901220 Chip Shield. Longer Type 316 stainless steel Extension Pipes for hard to reach areas are also available. VariBlast® Precision Safety Air Gun is a uniquely powerful gun which produces variable force with the simple adjustment of the trigger valve. You decide how much force is needed for the application by squeezing the trigger a little or all the way for maximum force! This glass reinforced nylon air gun can be equipped with many of our 1/8 NPT engineered air nozzles. The VariBlast Precision Safety Air Gun is small, comfortable and powerful while remaining light and ergonomic.
Applications:- Part cleaning
- Chip removal
- Liquid blowoff
- Part cooling
- Part drying
Advantages- Lightweight
- Comfortable to operate during extended use
- Variable flow trigger
- Highly focused blast of air
- Small nozzle and extension can fit into tight spaces
- Reduced compressed air cost
- Improved blowoff performance
- Improved safety
- Meets OSHA noise level requirements
- Meets OSHA pressure requirements