Indicators & Taillights
For Use With
Brand
Length
Voltage
Diameter
Depth
Width
Height
Type
Size
Mounting Location
Color
Price
Related Products
Buyers Products 2.875 Inch Rectangular Marker Clearance Light with Reflex has six LEDs and comes in a red colored lens with built-in reflector. Lights feature an internal Reflex optic, which eliminates the need for a separate reflector. They install using an integrated stud mount and are hard-wired, with a blunt cut lead and ring terminal. Marker lights are sold in bulk and backed with a limited lifetime warranty.
Buyers Products 40 LED Beacon has two flash patterns and can be permanently or magnetically mounted to any vehicle. This 12-24V amber light plugs into an accessory outlet and has a 10 ft long cord for mounting versatility and is backed with a five year warranty.
Buyers Products 3.75 Inch Rectangular Marker/Clearance Light Kit is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This Light has two LEDs with a red colored lens and features a dual male bullet style connection, which attaches to the mounting bracket that is sold seperately (Part # 5623750). Marker lights are sold in bulk and are backed with a limited lifetime warranty.
Combination warning light & buzzer operate simultaneously for two way warning of hazardous conditions. For 12 VDC electrical systems. Red lens, snaps out for easy bulb replacement. (bulb included) 0.2 AMPS max draw 70 DB at 3 ft.
Emergency Safety Light is Affordable and Simple to Use! This 12V teardrop warning light is ideal for temporary mount situations for construction workers and snowplow operators who do not want to permanently mount a safety light. An excellent safety device for high-mileage commuters too! The magnetic base secures the light during operation and offers easy removal when the job is completed. Revolving safety light comes with a 10' power cord, cigarette plug adapter and backup replacement bulb.