Indicators & Taillights
Brand
For Use With
Length
Voltage
Diameter
Width
Depth
Type
Height
Size
Mounting Location
Color
Price
Related Products
Buyers Products 4.6 Inch Round LED Strobe Light has six LEDs and features a single flash pattern. The amber colored light has a black powder-coated aluminum housing and a stainless steel post mounting stud. Ideal for use with Buyers Products SaltDogg salt spreaders, the lights are rated IP67 for water and dust resistance. Lights are backed with a 5 year warranty.
Buyers Products 2.875 Inch Rectangular Marker Clearance Light with Reflex has six LEDs and comes in a red colored lens with built-in reflector. Lights feature an internal Reflex optic, which eliminates the need for a separate reflector. They install using an integrated stud mount and are hard-wired, with a blunt cut lead and ring terminal. Marker lights are sold in bulk and backed with a limited lifetime warranty.
Buyers Products 3.75 Inch Rectangular Marker/Clearance Light Kit is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This Light has two LEDs with a red colored lens and features a dual male bullet style connection, which attaches to the mounting bracket that is sold seperately (Part # 5623750). Marker lights are sold in bulk and are backed with a limited lifetime warranty.
Combination warning light & buzzer operate simultaneously for two way warning of hazardous conditions. For 12 VDC electrical systems. Red lens, snaps out for easy bulb replacement. (bulb included) 0.2 AMPS max draw 70 DB at 3 ft.
Buyers Products 0.75 Inch Round Marker Clearance Lights are used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. The round marker lights have a single LED and are PC rated to produce a 90 degree angle left and right of center when properly mounted. This light comes in an amber colored smooth lens and hardwired with Stripped Lead connectors. The clear lights cannot be used as a marker light. These lights are sold in bulk and backed with a limited lifetime warranty.