Indicators & Taillights
For Use With
Brand
Length
Voltage
Diameter
Width
Depth
Height
Type
Size
Style
Mounting Location
Color
Price
Related Products
Buyers Products 2.875 Inch Rectangular Marker Clearance Light with Reflex has six LEDs and comes in a red colored lens with built-in reflector. Lights feature an internal Reflex optic, which eliminates the need for a separate reflector. They install using an integrated stud mount and are hard-wired, with a blunt cut lead and ring terminal. Marker lights are sold in bulk and backed with a limited lifetime warranty.
Buyers Products 4.6 Inch Round LED Strobe Light has six LEDs and features a single flash pattern. The amber colored light has a black powder-coated aluminum housing and a stainless steel post mounting stud. Ideal for use with Buyers Products SaltDogg salt spreaders, the lights are rated IP67 for water and dust resistance. Lights are backed with a 5 year warranty.
Combination warning light & buzzer operate simultaneously for two way warning of hazardous conditions. For 12 VDC electrical systems. Red lens, snaps out for easy bulb replacement. (bulb included) 0.2 AMPS max draw 70 DB at 3 ft.
Emergency Safety Light is Affordable and Simple to Use! This 12V teardrop warning light is ideal for temporary mount situations for construction workers and snowplow operators who do not want to permanently mount a safety light. An excellent safety device for high-mileage commuters too! The magnetic base secures the light during operation and offers easy removal when the job is completed. Revolving safety light comes with a 10' power cord, cigarette plug adapter and backup replacement bulb.
SUV TAILGATE SALT SPREADER ? LIGHT COMMERCIAL USE Attaches easily to the Receiver Hitch of your SUV This SUV tailgate spreader features a "fold-away" design, allowing you to simply release the hitch pin to fold it out of the way for easy access to the rear door or tailgate. Rugged black thermoplastic hopper with an orange powder coated steel frame is attractive and built for years of service. Ultra-smooth hopper interior allows material to flow through the gate to the hopper throat and 9" poly spinner, providing an even flow of material without the need of an expensive auger add-ons or ...