Indicators & Taillights
For Use With
Brand
Length
Voltage
Diameter
Depth
Width
Type
Height
Size
Mounting Location
Color
Price
Related Products
Buyers Products 4.6 Inch Round LED Strobe Light has six LEDs and features a single flash pattern. The amber colored light has a black powder-coated aluminum housing and a stainless steel post mounting stud. Ideal for use with Buyers Products SaltDogg salt spreaders, the lights are rated IP67 for water and dust resistance. Lights are backed with a 5 year warranty.
Buyers Products 0.75 Inch Round Marker Clearance Lights are used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. The round marker lights have a single LED and are PC rated to produce a 90 degree angle left and right of center when properly mounted. This light comes in a red colored faceted lens and hardwired with .180 in. male bullet connectors. These lights are sold in bulk and backed with a limited lifetime warranty.
Individual Solar LED Barricade Light, Red 3 Way Switch, On/Off, Steady Burn, Flash, with wrench Features: Rechargeable battery (charges in 1 day) Visible from 3000+ feet High impact polypropylene case, weatherized, impervious to UV Operates for 5 nights on a single charge; begins operation when ambient light falls below 250 Lux High impact poly-carbonate lens Flash rate of 60 times per minute Weighs less than 2 pounds Swivels 90° on the base
The Virtual LED Projectors eliminate the need for painted or adhesive images on the floor. This reduces need to use harsh chemicals to remove paint or adhesives when they have to be reapplied. LED projectors consume significantly less energy than traditional lighting systems such as fluorescent or incandescent bulbs. LED projectors have a long lifespan of over 75,000 hours, meaning they need to be replaced far less often than conventional lighting or physical floor markings. This reduces waste and the environmental impact of maintenance activities. The long 75,000 hour LED lifespan ...
6in x 1-1/2in 24-Watt Rectangle IQ Series Auxiliary LED Flood Beam Light - Industrial Grade Quadruplex Optical System. The Race Sport Lighting® IQ Series Aux lights are Industrial Grade and have 3-5 more times light output that other LED Aux lights on the market. Their Heavy Duty construction makes them built right for the toughest environments and vehicles on the road. If you need Auxiliary lighting that lasts longer, is tougher, brighter, and has the highest performance, the IQ Series is the product for the job. 6in x 1-1/2in 24-Watt Rectangle IQ Series Auxiliary LED Flood Beam Light - ...