Indicators & Taillights
Brand
For Use With
Length
Voltage
Diameter
Depth
Width
Type
Height
Size
Mounting Location
Color
Price
Related Products
Buyers Products 0.75 Inch Round Marker Clearance Lights are used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. The round marker lights have a single LED and are PC rated to produce a 90 degree angle left and right of center when properly mounted. This light comes in a red colored faceted lens and hardwired with .180 in. male bullet connectors. These lights are sold in bulk and backed with a limited lifetime warranty.
The Virtual LED Projectors eliminate the need for painted or adhesive images on the floor. This reduces need to use harsh chemicals to remove paint or adhesives when they have to be reapplied. LED projectors consume significantly less energy than traditional lighting systems such as fluorescent or incandescent bulbs. LED projectors have a long lifespan of over 75,000 hours, meaning they need to be replaced far less often than conventional lighting or physical floor markings. This reduces waste and the environmental impact of maintenance activities. The long 75,000 hour LED lifespan ...
Emergency Safety Light is Affordable and Simple to Use! This 12V teardrop warning light is ideal for temporary mount situations for construction workers and snowplow operators who do not want to permanently mount a safety light. An excellent safety device for high-mileage commuters too! The magnetic base secures the light during operation and offers easy removal when the job is completed. Revolving safety light comes with a 10' power cord, cigarette plug adapter and backup replacement bulb.
Buyers Products 12 LED Beacon has eight bright amber LEDs for visibility while on the road. The beacon has a magnetic mount, and plugs into any 12-24V accessory outlet with a 10 ft cord for flexibility. The beacon features 12 flash patterns. It's CA13 certified and SAE J845 Class 1 rated and is backed with a 5 year warranty.
6in x 1-1/2in 24-Watt Rectangle IQ Series Auxiliary LED Flood Beam Light - Industrial Grade Quadruplex Optical System. The Race Sport Lighting® IQ Series Aux lights are Industrial Grade and have 3-5 more times light output that other LED Aux lights on the market. Their Heavy Duty construction makes them built right for the toughest environments and vehicles on the road. If you need Auxiliary lighting that lasts longer, is tougher, brighter, and has the highest performance, the IQ Series is the product for the job. 6in x 1-1/2in 24-Watt Rectangle IQ Series Auxiliary LED Flood Beam Light - ...