Take 15% off your entire order!

Offer applied at checkout

Assenmacher VW/Audi/Porche Drive Line Filler Set - ATF VW 5

Assenmacher VW/Audi/Porche Drive Line Filler Set - ATF VW 5

Item #: WBB2339621

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$233.57 up to 23% OFF

Price: $179.95

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Assenmacher VW/Audi/Porche Drive Line Filler Set - ATF VW 5

This item is used for filling fluids in VW/Audi/Porsche transmissions, differentials and transfer cases (not suitable for use with fuels or solvents). The container is made of UHDP (ultra high density polyethylene). The newly designed drum features a second port for filling or dumping fluids without having to remove the pump, saving both time and clean up afterwards.

Product Specifications

  • CONSTRUCTIONPlastic, Rubber
  • HANDLENo
  • BRANDAssenmacher
  • CAPACITY GALLONS2
  • WHEELSNo
  • COLOR FINISHWhite
  • WEIGHT LBS6.45
  • HOSE LENGTH4 Feet
  • BUILT-IN DRAINYes
  • WARRANTY3 Year
  • WIDTH INCHES11
  • HEIGHT INCHES9
  • LENGTH INCHES 20
  • MANUFACTURERS PART NUMBERATF VW 5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lisle Oil Lift Drain, 18 Gallon - 17432

Item #: B2339648

Not Yet Rated

Usually ships in 3 to 6 days

$200.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Assenmacher VW/Audi/Porche Drive Line Filler Set - ATF VW 5

Assenmacher VW/Audi/Porche Drive Line Filler Set - ATF VW 5

Item #: WBB2339621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant