Vehicle Lifts
Size
Type
Brand
Length
Width
Depth
Material
Height
Capacity
Color
Price
Related Products
Two-stage chrome-plated rams maximize its high reach operated by a user-friendly foot pedal. 110-175 PSI required. Extra-wide base lowers center of gravity and promotes stability. Saddle Base 8-7/8" x 7-1/8"; Exp. Saddle Area Min: 11-1/2" x 11-1/2"; Exp. Saddle Area Max: 21" x 21". Unique handle release pedal provides safety in lowering the load. Rugged steel wheels and full swivel ball bearing casters. One year limited manufacturers warranty.
Two stage telescopic ram designed for medium duty transmissions, transfer cases, and differentials. Double pump hydraulic system for quick lift operation. Air motor assist for easy operation. Powder coat finish provides resistance to corrosion, chemicals, and scratches. Chrome plated pump core and piston rod reduces friction and provides long service life. Adjustable saddle with corner bracket and safety chain. Capacity: 1,100 Lbs. 1 Year Limited Warranty.
Features and Benefits Heavy duty hydraulic performance for garages, equipment dealers, commercial service and more Welded hydraulic pump and cylinder construction provides increased strength and leak prevention Chrome plated ram for additional rust resistance Wiper seals protect hydraulic system from contaminants Convenient foot pedal for no load lifts Lifetime Warranty HDJ5P is a long chassis, heavy duty 5-ton capacity, air-assisted hydraulic service jack. Rugged steel frame members ensure confident lifting service. Bearing-mounted rear swivel casters and front wheels with roller ...
This Hydraulic Transmission Jack is designed to be used as an aid in the removal and installation of automotive and light truck transmissions, transfer cases and transaxles. This telescopic style transmission jack is for use under an overhead lift or in a garage pit. For air option model BH7055, ensure that your air source can dedicate 7.8 CFM @ 110-175 psi to each jack operated. Features: 0.5 Ton Capacity High speed Air Turbo Motor is equipped to raise the load to the desired height efficiently, effortlessly, and safely Chrome-plated rams help extend seal life User friendly foot pedal ...
Lifting trucks, trailers and buses by the axle, differential or frame. Dual piston action provides speed to contact and power to lift. Long chassis for hard to reach points. Handle adjusts to three pumping positions. T-handle with release knob for exact positioning of load. Sealed hydraulic unit keeps out grit, grime and moisture. Large full swivel saddle and ball bearing caster make positioning easy. Cast lift arm for heavy loads. Operates manually or with air. Patented "speed Pak" reduces handle pumping. Two year limited manufacturers warranty.