Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214785

MPN #: UA27

OTC Under Axle Jack, 27.5 Ton

Product Description
Features and Benefits
  • Heavy-duty air and hydraulic performance for garages, equipment dealers, commercial service and more
  • Welded hydraulic pump and cylinder construction provides increased strength and leak prevention
  • Chrome plated ram for additional rust resistance
  • Wiper seals protect hydraulic system from contaminants
  • 4-position handle makes it easy to position under vehicles with low overhangs
  • Wide rugged base adds stability and strength
  • Large rear wheels provide easy positioning and portability
  • Dependable Venturi vacuum power return system feature lowers piston ram quickly with no load
  • Multi-lingual OTC Owners Manual for service jacks with training (operating) instruction
  • Made in the USA
  • Lifetime Warranty
Specifications:
  • 27.5-ton capacity
  • Air pressure: 90 - 175 PSI
  • Lifting range: 8-1/4" to 21-3/8" using longest saddle
  • Reach: 69.87"
  • Saddle: 3" dia., round with center notch
  • Includes 2 saddle adapters
  • Max height using saddle only: 13-1/8"
  • Max height using large adapter: 21-3/8"
  • Frame height: 8.27"
  • Footprint: 22" x 12"
  • Wheels: 2 fixed; 7.88" rubberized steel Meets all 5 ASME PASE-2019 safety standards for service jacks
Versatile, easy-to-use heavy duty under-axle hydraulic jack that is compact, can fit under many types of vehicles, and handle a wide assortment of vehicles. The self-retracting, Venturi vacuum power return system feature with long 48-3/4" T-handle lets you easily position jack under vehicles with long overhangs. Large rubber-tired steel wheels for maneuverability and movement on most types of terrain. Two saddle attachments included for multiple height adjustments based on vehicle being lifted. The 4-position handle includes a stow-away position for easy storage and near-vertical handle position. A pneumatic release valve offers more precise release control without requiring a separate valve operation step. The jack's completely sealed piston protects it from dirt, dust, sand or other damaging outside elements. 4.9375" Cylinder stroke, 4-1/2"; 4-1/4" extended screw length. Ideal size for safely lifting heavy duty vehicles.

PRICE
$4,659.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height8-1/4 in
Max Height21-3/8 in

Product Details

Capacity27.5TONS
Package Quantity1
DescriptionUnder Axle Jack
ColorBlue/Silver
Manufacturers Part NumberUA27
BrandOTC