Vehicle Lifts
Brand
Length
Depth
Width
Material
Type
Height
Size
Capacity
Color
Price
Related Products
Fully adjustable saddle with maximum tilt for easier alignment. Adjustable corner brackets. Convenient side trays for small tools and parts. Safety overload bypass system to prevent hydraulic damage. 32" handle pivots 360° around pump. Rugged industrial-grade 4" casters Capacity: 4,400 Lbs. AFF has the only super heavy-duty transmission jack with a 4,400 lb. capacity. Built "forge-tough" to handle removal, transport and installation of transmissions, transfer cases or differentials on heavy-duty trucks, buses, agricultural and construction equipment. 1 Year Limited Warranty.
This Telescopic Hydraulic Transmission Jack is designed to be used as an aid in the removal and installation of automotive and light truck transmissions, transfer cases and transaxles. This Telescopic Hydraulic Transmission Jack is for use under an overhead lift or in a garage pit. On air option model BH7103, ensure that your air source can dedicate 7.8 CFM @ 110-175 psi to each jack operated. Features: 1 Ton Capacity Chrome-plated rams help extend seal life User friendly foot pedal easily raise load to desired height Extra-wide base lowers center of gravity and promotes stability Rugged ...
This Hydraulic long ram is designed to lift, not support, rated capacity loads. This ram is intended to be used with corresponding Blackhawk Automotive engine cranes. Immediately after lifting, the load must be supported by mechanical means. For air option model, ensure that air source can dedicate 7.8 CFM @ 110-175 psi to each ram operated Features: Hydraulic system is protected from internal damage by a patented by-pass mechanism Machined and polished cylinders with die-cut threads provide non-abrasive leak-free, durable performance Fabricated from hard-cast steel with heat-treated ...
Features and Benefits Meets All 5 ASME PASE-2019 Safety Standards for Service Jacks 22 Ton Under Axle Service Jack 49-1/2" T Handle with position control rod and lever 3 Attachments for adjusting height application OTC Owners Manual for service jacks with training (operating) instruction supersedes P/N'S: OTC1788B Heavy-duty air and hydraulic performance for garages, equipment dealers, commercial service and more Welded hydraulic pump and cylinder construction provides increased strength and leak prevention Chrome plated ram for additional rust resistance Wiper seals protect hydraulic ...
The adjustable head can be tilted forward, backward, and side to side for optimum alignment of transmission bolt patterns and pins. Hydraulic system is protected from internal damage by a patented by-pass mechanism. Rugged steel wheels and full swivel ball bearing casters. Built-in by-pass device protects hydraulic system from over pumping damage. Multi-adjustment knobs ensure that transmission cradle is always the right angle to position and accept any load. Load-restraining chain is vital for raising and lowering safety. 29-1/2" Long Handle. Saddle Base 15-1/2" x 13-1/4"; Exp. Saddle ...