Draw Bars & Ball Mounts
Brand
Receiver Size
For Use With
Length
Depth
Material
Width
Height
Type
Size
Finish
Capacity
Color
Price
Related Products
Buyers Products 2" Ball Mount has a maximum gross trailer weight of 7,500 lb. and works well with utility and landscape trailers. The two-piece welded steel construction has a 2" max drop and a rise of 3/4". The mount fits any 2" receiver tube and has a length of 10". The solid steel, black powder-coated mount is durable and corrosion-resistant for years of use. Use it with 1 in. shank diameter towing balls. Features Durable two-piece welded steel construction. Corrosion-resistant powder-coated finish. Max Drop: 2" - Rise: 3/4" - Length: 10" Tongue accepts 1" diameter shank towing balls ...
The Gooseneck Hitch Plate from Buyers Products is an all-steel assembly that bolts to your truck frame and body. If you have a structural steel bed, you can also weld the hitch plate to the bed floor. Gooseneck hitches allow you to add extra towing capacity to your truck by transferring part of the load to the front axle. The hitch plate is rated up to 25,000 lb. It's ideal for towing horse trailers, utility trailers, RVs, toy haulers, lawn care trailers, car haulers, and more. Black powder-coated for corrosion resistance, it comes with a 2-5/16 in. hitch ball. Features Allows your truck ...
Buyers Products 2-1/2" Heavy-Duty Ball Mount provides a ball mount for heavy duty towing that accepts a 1-1/4" shank diameter towing ball. The ball mount has a maximum drop of 2" and a rise of 3/4". The ball mount has a length of 8-1/2" and a maximum gross trailer weight of 20,000 lbs. The single-piece, solid forged steel construction is black powder-coated for corrosion resistance. Features Heavy duty mount is made with single-piece, forged steel construction. Corrosion-resistant powder-coated finish. Max Drop: 2" - Rise: 3/4" - Length: 8-1/2" Tongue accepts 1-1/4" diameter shank towing ...
The Gooseneck Flip Ball Hitch from Buyers Products works like a "fifth wheel" assembly that transfers part of the load to the front axle. It allows pickup trucks and flatbeds to tow up to 15 tons. The hitch is ideal for towing horse trailers, utility trailers, RVs, toy trailers, lawn care trailers, car haulers, and more. The 2-5/16 in. ball assembly mounts under the truck floor and requires only a 4 in. hole in the bed. This flip ball hitch has a powder-coated finish which is durable and corrosion-resistant.
The RV Bumper Receiver Adapter from Buyers Products is ideal for adding a bike rack, cargo carrier, or other cargo accessory to the back of your RV. The adapter clamps onto a 4 in. or 4-1/2 in. square RV bumper and accepts 2 in. accessories. It includes durable zinc-plated hardware. This receiver adapter cannot be used for towing. Do not install on decorative aluminum RV bumper covers. Assembly required. Features Easily add a bike rack or cargo carrier to the back of your RV. Fits a standard 4 or 4-1/2 in. square tube RV bumper. Durable zinc-plated hardware included. Do not use for towing.