Locking 5/8" Dia. Pin For 2" Receiver - Min Qty 3
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 5/8 in |
Product Details
| Manufacturers Part Number | BLHP200 |
| Type | Locking Hitch Pin |
| Material | Chrome Plated |
| Brand | Buyers Products |
Related Products
The Bolt-On Receiver Tube from Buyers Products allows towing flexibility in switching from a ball hitch to a pintle hook. It bolts directly into any hitch plate that has standard pintle hook hole patterns. This 2-1/2 in. receiver tube is welded to a 1/2 in. steel mounting plate, and black powder-coated for corrosion resistance. It features a sturdy cast steel collar and a standard 5/8 in. hitch pin hole. The bolt-on tube is 7 inches long and is rated to 20,000 lb. The tube requires Buyers Products hardware kit 8520 for mounting. Rated to 20,000 lb MGTW. Features: Fits 2-1/2 inch receivers ...
Buyers Products 2-1/2" Heavy-Duty Ball Mount has a maximum gross trailer weight rating of 12,000 lbs. The mount works well with utility and landscape trailers. The 10" long tubular shank mount has a max drop of 5" and a rise of 3-1/2". The mount features a two-piece welded steel construction and a corrosion-resistant black powder-coated finish. It accepts 1-1/4 in. shank diameter towing balls. Durable two-piece welded steel construction. Features Corrosion-resistant powder-coated finish. Max drop: 5" - Max rise: 3-1/2" - Length: 10" Tongue accepts 1-1/4" diameter shank towing balls ...
Buyers Products 18" Hitch Receiver Extension provides more clearance between your vehicle and your trailer. This feature lets you install a bike rack that will clear your mounted spare tire, or simply allow you to add an optional step plate for easy access around your trailer assembly. The extension is 18" long and accepts all 2 in. hitch accessories. It features a cast steel collar and corrosion-resistant black powder coating. Important: A hitch extension will reduce your towing capacity by one-third. Features Lets you install a bike rack that clears your spare tire. Provide more ...
Buyers Products 12" Hitch Receiver Extension provides more clearance between your vehicle and your trailer. This feature lets you install a bike rack that will clear your mounted spare tire, or simply allow you to add an optional step plate for easy access around your trailer assembly. The extension is 12" long and accepts all 2 in. hitch accessories. It features a cast steel collar and corrosion-resistant black powder coating. Important: A hitch extension will reduce your towing capacity by one-third. Features Lets you install a bike rack that clears your spare tire. Provide more ...
The 5/8" Bone-Style Locking Hitch Pin from Buyers Products helps protect your trailer or cargo rack from theft. The pin works in place of a standard hitch pin. Simply insert it into the receiver tube hole and lock it in place. The bone style features two 1 in. machined ends for easy gripping and added security. It features a corrosion-resistant chrome finish to fit a 2 in. receiver tube. The locking hitch pin works with an easy-to-grip key. The lock has a watertight cap to resist wear and corrosion. Features Helps protect your trailer and hitch from theft. Designed to resist corrosion and ...