Draw Bars & Ball Mounts
Receiver Size
Brand
For Use With
Length
Material
Depth
Width
Type
Height
Size
Finish
Capacity
Color
Price
Related Products
Buyers Products 2" Pintle Hook Mount slides into a 2" receiver to provide a mounting plate for a variety of pintle hooks and combination hitches. The pintle hook mount features four pairs of mounting holes for a three position mount. The strong, durable construction features continuous welds and a black powder-coated finish for corrosion resistance. Features Versatile mount can be used with a wide range of pintle hooks. Strong and durable continuous weld construction with a corrosion-resistant powder-coated finish. Solid Shank Length: 9" Hole Spacing: Vertical: 1-3/4" - Horizontal: 3-3/8" ...
The Double Ball Hitch from Buyers Products is a two-in-one solution to handling different ball sizes and weight requirements. The hitch comes complete with 2 in. ball and a 2-5/16 in. ball welded to a solid 2 in. shank. The hitch features a black powder-coated finish for corrosion resistance. Features Switch balls with just a turn of the shaft. Corrosion-resistant black powder-coated finish. Ball Capacities: 2" - 7,500 lb. MGTW, 2-5/16" - 10,000 lb. MGTW 2" Solid Shank 5/8" Hitch Pin Hole
Buyers Products Anchor Shackles for Hitch Receivers are ideal for recovery towing purposes. They feature durable steel construction with a corrosion resistant black powder-coated finish. The heavy duty shank can handle straight line pulling of 18,000 lb. The removable anchor shackles feature a threaded pin for easy installation. They are compatible with tow straps with looped ends.
Buyers Products 4-Position 2" Solid Shank Adjustable Ball Mount is the ultimate time saver when you have a variety of hitch heights. This mount offers four height positions for different trailers and coupler heights. The 2" Solid Shank features a max drop of 11" and a max lift of 9-3/4". The mount tongue accepts 1" diameter shank towing balls and has a maximum gross trailer weight of 10,000 lbs. Features a welded steel construction with corrosion-resistant black powder-coated finish. Features Save time by using one ball mount for many heights. Adjustable to allow for flexibility in a max ...
Buyers Products Black Hitch Ball features a heat-treated black oxide finish that adds an extra degree of corrosion resistance. The 2-5/16 in. ball has a maximum gross trailer weight of 30,000 lb. The shank has a length of 2-3/4" with a 1" riser and a diameter of 1-1/4". Features Heat-treated black oxide finish for extra corrosion resistance. Shank Length is 2-3/4" Shank Diameter is 1-1/4" M.G.T.W. 30,000 lbs. Get precision leveling with a 1" riser