Draw Bars & Ball Mounts
Brand
Receiver Size
For Use With
Length
Material
Depth
Width
Height
Type
Size
Finish
Capacity
Color
Price
Related Products
The Gooseneck Hitch Plate from Buyers Products is an all-steel assembly that bolts to your truck frame and body. If you have a structural steel bed, you can also weld the hitch plate to the bed floor. Gooseneck hitches allow you to add extra towing capacity to your truck by transferring part of the load to the front axle. The hitch plate is rated up to 25,000 lb. It's ideal for towing horse trailers, utility trailers, RVs, toy haulers, lawn care trailers, car haulers, and more. Black powder-coated for corrosion resistance, it comes with a 2-5/16 in. hitch ball. Features Allows your truck ...
The Hitch Plate with 2-1/2 Inch Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2 in. receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits for Chevy/GMC heavy duty vehicles, rated up to 20,000 lbs.
The Hitch Plate with Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2" receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits Ford® models F350/F450/F550 (not for pickups). Please consult the vehicle/chassis owner's manual before installing. ...
The Hitch Plate from Buyers Products features multiple pintle hook mounting positions, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The hitch plate is pre-fabricated and ready to use. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. Fits Chevy®/GM® 3500. Please consult the vehicle/chassis owner's manual before installing. Features Ready-to-use with little or no fabrication needed. Corrosion-resistant black ...
Buyers Products 8 Ton Combination Hitch combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. The hitch is ideal for contractors, tradesmen and haulers who tow a range of construction equipment. The hitch comes with a 1-7/8" ball size, is bolt-mounted (drilling template included), and includes mounting kit. Handles multiple towing needs with its interchangeable design. Features Easy to use latch and single-piece, drop-forged lower jaw. Tough forged steel hitch balls are ...