Shop Equipment & Tools
Availability
Brand
Length
Material
Width
Type
Height
Color
Price
Related Products
Brake Lathe Bits, Carbide Insert, Positive Rake, 6 per pack.
Floor Mat - Plastic - Roll 500 Features: Durable mats made of high strength resin. Measure 18" x 19"
Features and Benefits: Use to remove and install batteries. Adjusts to batteries up to 7.5 inches wide.
Automatic slack adjuster release tool and wrench for adjusting automatic slack adjusters on Meritor brake systems. Includes a fork-end tool, for releasing the tensioner button and 5/16" double square offset reversible wrench. Thermoplastic Rubber (TPR) handle ensures maximum balance with superior non-slip grip, even when handled with wet or oily hands. Handles are resistant to most chemicals, solvents and oil. 1 Year Limited Warranty.
Hybrid Air Service Hose Gates Hybrid Polymer Air Hose combines flexibility and strength together making it the best hose for most applications. Features: Lightweight, extremely flexible construction Zero memory, allowing hose to lay-flat Superior bend radius High abrasion and chemical resistance Kink resistant, even under pressure Extreme flexibility, even in extreme cold (-40 Deg. F to 140 Deg. F) Easy coiling after use Fittings: Fittings and ferrules are 100% brass Heavy duty PVC bend restrictors on both ends