Shop Equipment & Tools
Related Products
Features: The Ford Cam Tool Kit Update contains 18 tools, with case locations for addition of the popular 6489 Ford Cam Tools, making a 6690 Kit Ford Cam Tools ensure correct cam timing when servicing timing belts, chains, head gaskets, or other valve train repairs 6690-1 tools cover L4, V6, V8, V10 engines with 3V & 4V valve configurations, model years 2004 - present Includes application guide with diagrams Lifetime Warranty Comes with blow molded case
OTC Ford Master Cam Tool Kit allows the technician to adjust cam timing on any Ford car or truck that has a timing chain or timing belt. This kit comes with all the adapters you will need to enable you to service vehicles from the mid 1990's to today's current model year vehicles. Kit works on 4 cylinder, 6 cylinder, V-8 V-10's engine configurations. The handy laminated reference guide calls out the different adapters the kit provides for you to adjust cam timing. Etched on each adapter is the reference number the manual tells you to use to service any given vehicle. The reference number ...
The OTC Ford Cam Tools ensure correct cam timing when servicing timing belts, chains, head gaskets or other valve train repairs. The 22 tools in the 6489 Master Kit cover 1992 thru 2002 applications and comes in a molded storage case. The tools are also broken down into three smaller kit configurations: No. 6486 OTC Ford Cam Tool Kit for 2.0L Zetec engines in Contour/ Mystique. Contains tools 6474 and 6475.No. 6487 OTC Ford Cam Tool Kit for 1992 thru current 4.6L, 5.4L, and 6.8L modular V-8 engines. Contains tools 6476, 6477, 6009, 6020, and molded storage case. No. 6488 OTC Ford Cam Tool ...
Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket's warranty. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Features: 4-7/8" 8-point locknut socket Wheel bearing locknuts are easy to remove or install with these specially designed sockets Sockets are made of high-strength steel; openings resist "rounding out" Can be used with an extension and torque wrench to tighten the locknut as required Resist Rounding Out, Install with These ...
Features: Eliminates bearing and hub damage that can occur when a punch and hammer is used to remove the seal Extra long 28" handle provides leverage, unique pulling head design quickly and easily removes the seal in one piece Built from the highest quality heat treated steel Removes hub seals on trailer and truck axles, including truck steering axles