Shop Equipment & Tools
Availability
Brand
Length
Material
Width
Type
Height
Color
Price
Related Products
Brake Lathe Bits, Carbide Insert, Positive Rake, 6 per pack.
Features and Benefits: Use to remove and install batteries. Adjusts to batteries up to 7.5 inches wide.
Floor Mat - Plastic - Roll 500 Features: Durable mats made of high strength resin. Measure 18" x 19"
Automatic slack adjuster release tool and wrench for adjusting automatic slack adjusters on Meritor brake systems. Includes a fork-end tool, for releasing the tensioner button and 5/16" double square offset reversible wrench. Thermoplastic Rubber (TPR) handle ensures maximum balance with superior non-slip grip, even when handled with wet or oily hands. Handles are resistant to most chemicals, solvents and oil. 1 Year Limited Warranty.
Hybrid Air Service Hose Gates Hybrid Polymer Air Hose combines flexibility and strength together making it the best hose for most applications. Features: Lightweight, extremely flexible construction Zero memory, allowing hose to lay-flat Superior bend radius High abrasion and chemical resistance Kink resistant, even under pressure Extreme flexibility, even in extreme cold (-40 Deg. F to 140 Deg. F) Easy coiling after use Fittings: Fittings and ferrules are 100% brass Heavy duty PVC bend restrictors on both ends