Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB3224268

MPN #: EH1-0220-06

Vornado® Velocity 1 Ceramic Heater, 1500W, 120V, Black

Product Description
Vornado® has revolutionized ceramic heat by adding its Velocity Tuned Heat™ to deliver that warm comfort farther into the room than other ceramics – you have to feel it to believe it. The innovative design of the Vornado® Ceramic heaters allows for either Personal or Whole Room mode along with 15 degrees of tilt. A reusable pre-filter help keep dust out of the powerful airflow while the touch controls and timer feature make everything run smoothly.

With its low-speed setting, the VC-01 operates so quietly you'll add peacefulness to the coziness. Like all Vornado® heaters, the Velocity Ceramic heaters were designed and engineered in the U.S. with safety at the forefront – tip-over protection, overheat shutoff, flame-retardant V-0 material, cool-touch case and a 5-year satisfaction guarantee.

PRICE
$86.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-11/16 in
Width7 in
Height5-7/8 in
Cord Length6 ft

Product Details

TypeCeramic Heater
ColorBlack
Amperage12.5 A
Heat Settings4
Wattage1500 W
Voltage120 V
MaterialCeramic
Manufacturers Part NumberEH1-0220-06
BTU5118 BTU
BrandVornado

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL