Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133506

MPN #: 84445

Power Systems Versa 8 Tubing Exerciser, All 5 Resistances, 13-1/2"L, Assorted

Product Description
The figure-8 design provides increased resistance when performing 1- and 2-arm exercises. A double-lock system ensures the high-quality tubing doesn't come apart, and the durable, soft PVC handles allow for a comfortable, secure grip. Kits available. Contains Latex.

Features:
  • Durable, soft PVC handles won't deteriorate like foam
  • 13-1/2" L
  • Available in 5 different resistance levels
  • Provides increased resistance when performing 1- and 2-arm exercises
  • Double-lock system ensures tubing doesn't come apart
  • Is adaptable to all fitness levels from beginner to expert
  • Contains Latex
  • Extra Light - Orange - 4 - 8 lbs.
  • Light - Lime Green - 5 - 13 lbs.
  • Medium - Red - 8 - 16 lbs.
  • Heavy - Light Blue - 11 - 22 lbs.
  • Extra Heavy - Purple - 13 - 27 lbs.


PRICE
$98.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width5 in
Height1 in
Weight1 lbs
SizeOne Size

Product Details

TypeTubing Exerciser
ColorAssorted
Latex FreeNo
MaterialRubber
DescriptionPower Systems Versa 8 Tubing Exerciser
Package Quantity5
Manufacturers Part Number84445
Challenge LevelAll Levels
BrandPower Systems

Warranty

Warranty3 mo