Laptop & Tablet Stands
Availability
Type
Brand
Depth
Material
Width
Height
Color
Price
Related Products
Full-size, wireless mouse offers an ergonomic shape with a soft rubber grip for all-day comfort for right-handed users. 2.4 GHz wireless technology delivers long-range performance and minimal interference. Design also features a high-definition optical sensor (up to 1200 dpi) for responsive control, pointer speed quick-select button for enhanced productivity, forward/back buttons, and scroll wheel with middle button. Wireless mouse requires no drivers and offers plug-and-play installation with the included wireless USB receiver. Mouse also includes two AA batteries. System Requirements ...
DVD+R offers 4.7GB or 120 minutes of write-once storage capacity, superior recording quality, and compatibility with 1X to 16X DVD+R writers. 16X cutting-edge technology allows you to record a complete 4.7GB/120 minute disc in approximately 5 minutes. Recognized as the choice for professional users, branded DVD+R offers the optimal Advanced Azo recording dye, which provides the highest level of read/write performance, reliability, and archival life.
Want to enjoy desktop computer efficiency and productivity virtually anywhere? Add a second screen to your laptop with the SideTrak® Solo Touch Pro HD 15.8" Freestanding Portable Monitor. With SideTrak®, you can easily work with dual screens whether you're in the office, a coffee shop, on the couch, or at the airport. The SideTrak® portable monitor for laptops is slim, lightweight, and easily connects to a laptop with included cables. This touch screen version adds tablet-like convenience and versatility. Since no drivers are required, setup is fast and easy; simply plug in and get to ...
Whether you're working remotely, commuting, or setting up at a local coffee shop, this monitor delivers a powerful second screen without the bulk. Designed for flexibility, it features a patented 360° swivel hinge that allows you to rotate, share, and adjust your view with ease. Use it in portrait or landscape mode-whatever your setup demands. Mounting is quick and secure thanks to the included magnetic plate, keeping your workspace clean and your monitor firmly in place. Prefer a freestanding option? The built-in kickstand provides sturdy support on any flat surface, so you can work ...
Zip around your home or office with ease with this handy little desk that can be used while working on your laptop or as a speakers' lectern. The modern half-moon shaped desktop in a maple laminate finish blends seamlessly in any decor. If you do a lot of traveling, this lightweight laptop desk allows you to work from a hotel bed or chair and the small footprint won't take up much room in your trunk or backseat Long sedentary workdays can lead to health problems so the ability to move is very important. This height adjustable laptop desk allows you to complete tasks while sitting down or ...