Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Renfroe

Model # :WBB2795290

MPN #: SCPA-01.50-A

Renfroe Vertical Lifting, Locking, Screw Clamp, Orange, Steel, 3000 Lbs Capacity, 1-1/4" Opening

Product Description
The SCPA clamp is capable of handling steel plate from horizontal to vertical to horizontal through a 180 degree arc and may be used for handling plate at rolling and forming machines. These clamps feature a spring loaded pivoting cam jaw the "cams in" when a load is applied to the lifting shackle. Clamp is capable of handling plate horizontally when used in pairs or sets of pairs, or in a tripod arrangement. *Pivoting shackle assembly, as shown, is available on capacities 3 tons and larger. Made In The USA.

PRICE
$1,699.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width3 in
Height6 in
Weight Capacity3000 lbs
Weight15 lbs
Throat Depth2.875 in
Max Plate Thickness1.25 in
Bail Opening2 in
Grip Range0 - 1.25 in
Working Load Limit3000 lbs

Product Details

Assembly RequiredNo
TypeVertical
ColorOrange
MaterialSteel
Package Quantity1
Manufacturers Part NumberSCPA-01.50-A
BrandRenfroe

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.20, BTH-1