Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Scientific

Model # :WBB3143880

MPN #: 79102

United Scientific™ Vertical Pipette Stand, Plastic, 28 Places, White

Product Description
Polypropylene, non-corrosive pipette stand can hold up to 28 pipettes. The heavy base is 9" in diameter and the polypropylene coated square rod is 15" high. The top disc has holes for supporting the pipettes while the lower disc has pilot holes where pipette tips rest and liquids can drain down to the base. Distance between the discs can be adjusted to accommodate various pipette lengths.

PRICE
$24.50

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15"H

Product Details

StyleVertical
TypePipette Stand
Capacity28 Pipettes
MaterialPolypropylene, Plastic
Package Quantity1.0
ColorWhite
Manufacturers Part Number79102
BrandUnited Scientific