Renfroe Vertical Plate Clamp, Orange, Steel, 6000 Lbs Capacity, 1-1/4" Opening
Write a Review
|
Questions & Answers (0)
Product Description
The Model FR is a vertical lifting tool for relatively light work. It is small and easy to handle in capacities through three tons. It incorporates a "Lock-Closed" feature which facilitates attaching the clamp to the plate. Made In The USA.
PRICE
$1,469.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 4 in |
| Height | 9 in |
| Weight Capacity | 6000 lbs |
| Weight | 30 lbs |
| Throat Depth | 4.1875 in |
| Max Plate Thickness | 1.25 in |
| Bail Opening | 3.625 in |
| Grip Range | 0 - 1.25 in |
| Working Load Limit | 6000 lbs |
Product Details
| Assembly Required | No |
| Type | Vertical |
| Color | Orange |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | FR-03.00-A |
| Brand | Renfroe |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.20, BTH-1 |