Vestil Hardwood Dolly FDOL-2448-12 with Vinyl Covered Deck 48x24 1200 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Hardwood Dolly maneuvers on four swivel hard rubber casters. Vinyl covered deck with foam padding helps protect items during transport. Assembles easily.
PRICE
$319.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Weight Capacity | 1200 lbs |
| Weight | 41 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 24 in |
| Deck Length | 48 in |
| Deck Height | 7 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Vinyl Covered Hardwood Solid Deck Dolly |
| Deck Material | Wood |
| Color | Black |
| Caster Type | (4) Swivel |
| Material | Wood |
| Deck Type | Flush Deck |
| Manufacturers Part Number | FDOL-2448-12 |
| Brand | Vestil |